Menu Search
EATON #DC1-12015NB-A20N

PowerXL AC Drive; Adjustable Frequency; 200-240VAC; 5 hp and 4 kW at 1 Phase

SKU # 78668585877 Manufacturer Series: DC1
RoHS Compliant
1 Phase Drive Horsepower Rating: 5
1 Phase Drive kW Rating: 4
Control Type: Adjustable Frequency
Motor Type: Permanent Magnet
1 Phase Output Current Rating: 15A
Dimensions: HxWxD: 10.75 x 5.16 x 6.89 in. (273 x 131 x 175mm)
Type: AC Drive
Input Voltage Rating: 200-240V AC
Enclosure: NEMA 0 IP20

The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these compact variable frequency drive ideal for series production applications in the field of machine building.

Additional Info: Frame Size: 3, Output Voltage: 230 VAC, No Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)