Menu Search
EATON #DC1-32011FB-A6SN

PowerXL AC Drive; Adjustable Frequency; 200-240VAC; 3 hp and 2.2 kW at 3 Phase

SKU # 78668585861 Manufacturer Series: DC1
RoHS Compliant
View more versions of this product
3 Phase Drive Horsepower Rating: 3
3 Phase Drive kW Rating: 2.2
Control Type: Adjustable Frequency
Motor Type: Permanent Magnet
3 Phase Output Current Rating: 11A
Enclosure: NEMA 4/4X IP66
Dimensions: HxWxD: 10.12 x 7.4 x 7.58 in. (257 x 188 x 192mm)
Type: AC Drive
Input Voltage Rating: 200-240V AC

The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these compact variable frequency drive ideal for series production applications in the field of machine building.

Additional Info: Frame Size: 2, Output Voltage: 230 VAC, Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect