Menu Search
EATON #SVX040A1-5A4B1

AC Drive; Adjustable Frequency; 525-690VAC; 40 hp at 3 Phase

SKU # 78211692924 Manufacturer Series: SVX
3 Phase Drive Horsepower Rating: 40
3 Phase Output Current Rating: 41A (CT) / 52A (VT)
Dimensions: HxWxD: 24.90 x 9.30 x 10.10 in. (652x237x257mm)
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 525-690V AC, 50/60 Hz
Enclosure: NEMA 1 IP21

Additional Info: Frame: FR7, Control: Alphanumeric Keypad