Menu Search
LEGRAND - PASS & SEYMOUR #1250-I

Switch, 3-Position 2-Circuit; 120-277V; SPDT; 15A; Ivory

SKU # 78500712501
View more versions of this product
Color: Ivory
Switch Type: 3-Position 2-Circuit
Amps: 15A
Voltage: 120-277V
Operation: SPDT Momentary Contact Center Off
Handle: Toggle
Grade: Heavy Duty
Wiring: Side