Menu Search

LEGRAND - PASS & SEYMOUR

Switch, 3-Position 2-Circuit; 120-277V; SPDT; 15A

(2 Product Options)
  • Switch Type: 3-Position 2-Circuit
  • Amps: 15A
  • Voltage: 120-277V
  • Operation: SPDT Momentary Contact Center Off
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Switch Type: 3-Position 2-Circuit
Amps: 15A
Voltage: 120-277V
Operation: SPDT Momentary Contact Center Off
Handle: Toggle
Grade: Heavy Duty
Wiring: Side