Menu Search
LEGRAND - PASS & SEYMOUR #1228

Switch, 3-Position 2-Circuit; 120-277V; DPDT; 30A; Brown

SKU # 78500712280
View more versions of this product
Color: Brown
Switch Type: 3-Position 2-Circuit
Amps: 30A
Voltage: 120-277V
Operation: DPDT Maintained Contact Center Off
Handle: Toggle
Grade: Heavy Duty
Wiring: Side