Menu Search
EATON #DG1-35125FB-C21C

AC Drive, 125 Hp at 3 PH, 525-600 VAC Input, 125A at 3 PH

SKU # 78668597546
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 525-600 VAC
3 Phase Drive Horsepower Rating: 125
3 Phase Drive kW Rating: 90
3 Phase Output Current Rating: 125A
Enclosure: Panel Mount, NEMA 1 (IP 21)
Dimensions: HxWxD: 34.04 x 19.13 x 14.61 in. (864.50 x 486.00 x 371.00 mm)

The DG1 general purpose drives are part of Eaton's next generation PowerXL series of adjustable frequency drives specifically engineered for today's more demanding commercial and industrial applications. The power unit makes use of the most sophisticated