Menu Search
EATON #DG1-34170FB-C21C

AC Drive, 60 Hp at 3 PH, 380-500 VAC Input, 170A at 3 PH

SKU # 78668590066
RoHS Compliant
Type: General Purpose AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-500 VAC
3 Phase Drive Horsepower Rating: 60
3 Phase Drive kW Rating: 45
3 Phase Output Current Rating: 170A
Enclosure: Panel Mount, NEMA 1 (IP 21)
Dimensions: HxWxD: 34.04 x 19.13 x 14.61 in. (864.50 x 486.00 x 371.00 mm)

The DG1 general purpose drives are part of Eaton's next generation PowerXL series of adjustable frequency drives specifically engineered for today's more demanding commercial and industrial applications. The power unit makes use of the most sophisticated