Menu Search
EATON #DG1-35062FB-C21C

AC Drive, 60 Hp at 3 PH, 525-600 VAC Input, 62A at 3 PH

SKU # 78668597533
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 525-600 VAC
3 Phase Drive Horsepower Rating: 60
3 Phase Drive kW Rating: 45
3 Phase Output Current Rating: 62A
Enclosure: Panel Mount, NEMA 1 (IP 21)
Dimensions: HxWxD: 34.98 x 11.34 x 13.41 in. (888.50 x 288.00 x 340.70 mm)

The DG1 general purpose drives are part of Eaton's next generation PowerXL series of adjustable frequency drives specifically engineered for today's more demanding commercial and industrial applications. The power unit makes use of the most sophisticated