You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #DG1-35080FB-C21C

AC Drive, 75 Hp at 3 PH, 525-600 VAC Input, 80A at 3 PH

SKU # 78668597538
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 525-600 VAC
3 Phase Drive Horsepower Rating: 75
3 Phase Drive kW Rating: 55
3 Phase Output Current Rating: 80A
Enclosure: Panel Mount, NEMA 1 (IP 21)
Dimensions: HxWxD: 34.04 x 19.13 x 14.61 in. (864.50 x 486.00 x 371.00 mm)

The DG1 general purpose drives are part of Eaton's next generation PowerXL series of adjustable frequency drives specifically engineered for today's more demanding commercial and industrial applications. The power unit makes use of the most sophisticated