You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #DC1-122D3FN-A20N

PowerXL AC Drive; Adjustable; 200-240VAC; 0.5 hp and 0.37 kW at 1 Phase

SKU # 78668585810 Manufacturer Series: DC1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
Motor Type: Permanent Magnet
1 Phase Drive Horsepower Rating: 0.5
1 Phase Drive kW Rating: 0.37
1 Phase Output Current Rating: 2.3A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 7.24 x 3.19 x 4.88 in. (184x81x124mm)

Additional Info: Frame Size: 1, Output Voltage: 230 VAC, Internal RFI Filter, No Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)