Menu Search
EATON #DC1-322D3NN-A6SN

PowerXL AC Drive; Adjustable; 200-240VAC; 0.5 hp and 0.37 kW at 3 Phase

SKU # 78668585955 Manufacturer Series: DC1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 0.5
3 Phase Drive kW Rating: 0.37
3 Phase Output Current Rating: 2.3A
Enclosure: NEMA 4/4X IP66
Dimensions: HxWxD: 9.13 x 6.34 x 7.24 in. (232x161x184mm)

Additional Info: Frame Size: 1, Output Voltage: 230 VAC, No Internal RFI Filter, No Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect