You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #DC1-S2011FB-A20N

PowerXL AC Drive; Adjustable; 200-240VAC; 1.5 hp and 1.1 kW at 1 Phase

SKU # 78668585809 Manufacturer Series: DC1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
Motor Type: Permanent Magnet
1 Phase Drive Horsepower Rating: 1.5
1 Phase Drive kW Rating: 1.1
1 Phase Output Current Rating: 11A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 9.09 x 4.21 x 5.98 in. (231x107x152mm)

AC Drives: Type - AC Drive; Control Type - Adjustable Frequency; Input Voltage Rating - 200-240V AC; Motor Type - Permanent Magnet; 1 Phase Drive Horsepower Rating - 1.50; 1 Phase Drive kW Rating - 1.10; 1 Phase Output Current Rating - 11.00A; Enclosure - NEMA 0 (IP 20); Dimensions - HxWxD: 9.09 x 4.21 x 5.98 in. (231x107x152mm); Additional Information - Frame Size: 2, Output Voltage: 200-240 VAC, Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F); Manufacturer Series - PowerXL DC1

Additional Info: Frame Size: 2, Output Voltage: 200-240 VAC, Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)