(0)

EATON #DC1-124D3FN-A66N

AC Drive; Adjustable; 200-240VAC; 1 hp and 0.75 kW at 1 Phase

SKU: 78668586009
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Scalar (V/Hz)
Input Voltage Rating: 200-240V AC
1 Phase Drive Horsepower Rating: 1
1 Phase Drive kW Rating: 0.75
1 Phase Output Current Rating: 4.3A
Enclosure: NEMA 4X IP66
Manufacturer Series: PowerXL DC1
Description
The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these com
Additional Info: Display: LED, Frame: FS1