Menu Search
EATON #DC1-124D3FN-A6SN

PowerXL AC Drive; Adjustable; 200-240VAC; 1 hp and 0.75 kW at 1 Phase

SKU # 78668585856 Manufacturer Series: DC1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
Motor Type: Permanent Magnet
1 Phase Drive Horsepower Rating: 1
1 Phase Drive kW Rating: 0.75
1 Phase Output Current Rating: 4.3A
Enclosure: NEMA 4/4X IP66
Dimensions: HxWxD: 9.13 x 6.34 x 7.24 in. (232x161x184mm)

Additional Info: Frame Size: 1, Output Voltage: 230 VAC, Internal RFI Filter, No Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect