Menu Search
EATON #DC1-324D3NN-A20N

PowerXL AC Drive; Adjustable; 200-240VAC; 1 hp and 0.75 kW at 3 Phase

SKU # 78668585879 Manufacturer Series: DC1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 1
3 Phase Drive kW Rating: 0.75
3 Phase Output Current Rating: 4.3A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 7.24 x 3.19 x 4.88 in. (184x81x124mm)

Additional Info: Frame Size: 1, Output Voltage: 230 VAC, No Internal RFI Filter, No Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)