You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #DC1-342D2FN-A20N

PowerXL AC Drive; Adjustable; 380-480VAC; 1 hp and 0.75 kW at 3 Phase

SKU # 78668585818 Manufacturer Series: DC1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-480V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 1
3 Phase Drive kW Rating: 0.75
3 Phase Output Current Rating: 2.2A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 7.24 x 3.19 x 4.88 in. (184x81x124mm)

Additional Info: Frame Size: 1, Output Voltage: 230 VAC, Internal RFI Filter, No Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)