Menu Search
EATON #DC1-34018FB-A6SN

PowerXL AC Drive; Adjustable; 380-480VAC; 10 hp and 7.5 kW at 3 Phase

SKU # 78668585940 Manufacturer Series: DC1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-480V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 10
3 Phase Drive kW Rating: 7.5
3 Phase Output Current Rating: 18A
Enclosure: NEMA 4/4X IP66
Dimensions: HxWxD: 12.2 x 8.29 x 9.21 in. (310 x 131 x 211mm)

Additional Info: Frame Size: 3, Output Voltage: 480 VAC, Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect