Menu Search

EATON #DC1-34014FB-A6SN

PowerXL AC Drive; Adjustable; 380-480VAC; 7.5 hp and 5.5 kW at 3 Phase

SKU: 78668585939
Manufacturer Series: DC1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-480V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 7.5
3 Phase Drive kW Rating: 5.5
3 Phase Output Current Rating: 14A
Enclosure: NEMA 4/4X IP66
Dimensions: HxWxD: 12.20 x 8.29 x 9.21 in. (310x131x211mm)
Description
AC Drives: Type - AC Drive; Control Type - Adjustable Frequency; Input Voltage Rating - 380-480V AC; Motor Type - Permanent Magnet; 3 Phase Drive Horsepower Rating - 7.50; 3 Phase Drive kW Rating - 5.50; 3 Phase Output Current Rating - 14.00A; Enclosure - NEMA 4/4X (IP 66); Dimensions - HxWxD: 12.20 x 8.29 x 9.21 in. (310x131x211mm); Additional Information - Frame Size: 3, Output Voltage: 480 VAC, Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect; Manufacturer Series - PowerXL DC1
Additional Info: Frame Size: 3, Output Voltage: 480 VAC, Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect