Menu Search
EATON #DA1-359D0NB-A20C

PowerXL AC Drive; Adjustable; 500-600VAC; 7.5 hp and 5.5 kW at 3 Phase

SKU # 78668589118 Manufacturer Series: DA1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency - High-Performance Processor, Sensorless, Vector
Input Voltage Rating: 500-600V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 7.5
3 Phase Drive kW Rating: 5.5
3 Phase Output Current Rating: 9A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 9.09 x 4.21 x 7.32 in. (231x107x186mm)

Additional Info: Frame Size: 2, Output Voltage: 575 VAC, No Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)