You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #DG1-35013FB-C21C

PowerXL AC Drive; Adjustable; 525-600VAC; 10 hp and 7.5 kW at 3 Phase

SKU # 78668597515 Manufacturer Series: DG1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 525-600V AC
3 Phase Drive Horsepower Rating: 10
3 Phase Drive kW Rating: 7.5
3 Phase Output Current Rating: 13A
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 16.50 x 6.61 x 9.63 in. (419.10x167.89x244.60mm)

The DG1 general-purpose drives are part of the Eaton next-generation PowerXL series of adjustable frequency drives specifically engineered for today's more demanding commercial and industrial applications. With an industry-leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.

Additional Info: Display: LCD, Coated Boards, Frame: FR2