Menu Search
EATON #MMX32AA7D0N0-0

AC Drive; Adjustable; Asynchronous Motor; 230VAC; 2 hp and 1.5 kW at 3 Phase

SKU # 78668526875 Manufacturer Series: M-Max Series
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 230V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 2
3 Phase Drive kW Rating: 1.5
3 Phase Output Current Rating: 7A
Enclosure: NEMA 0 IP20
Dimensions: 3.5 x 7.6 x 4.1"

Additional Info: Frame: FS2, Control: Alphanumeric Keypad, Includes: Line Reactor, RS-485 port