Menu Search
EATON #MMX34AA1D3F0-0

AC Drive; Adjustable; Asynchronous Motor; 480VAC; 0.5 hp and 0.37 kW at 3 Phase

SKU # 78668526877 Manufacturer Series: M-Max Series
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 480V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 0.5
3 Phase Drive kW Rating: 0.37
3 Phase Output Current Rating: 1.3A
Enclosure: NEMA 0 IP20
Dimensions: 2.6 x 6.3 x 4 in.

Additional Info: Frame: FS1, Control: Alphanumeric Keypad, Includes: Line Reactor, RS-485 port