Menu Search
AC Drives AC Drive; Adjustable; Asynchronous Motor; 480VAC; 1 hp and 0.75 kW at 3 Phase
EATON #MMX34AA2D4F0-0

AC Drive; Adjustable; Asynchronous Motor; 480VAC; 1 hp and 0.75 kW at 3 Phase

SKU # 78668526879 Manufacturer Series: M-Max Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 480V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 1
3 Phase Drive kW Rating: 0.75
3 Phase Output Current Rating: 2.4A
Enclosure: NEMA 0 IP20
Dimensions: 2.6 x 6.3 x 4 in.

AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector (V/Hz); Input Voltage Rating - 480V AC; Motor Type - Asynchronous Motor; 3 Phase Drive Horsepower Rating - 1.00; 3 Phase Drive kW Rating - 0.75; 3 Phase Output Current Rating - 2.40A; Enclosure - NEMA 0 (IP 20); Dimensions - 2.6 x 6.3 x 4.0"; Additional Information - Frame: FS1, Control: Alphanumeric Keypad, Includes: Line Reactor, RS-485 port; Manufacturer Series - M-Max Series

Additional Info: Frame: FS1, Control: Alphanumeric Keypad, Includes: Line Reactor, RS-485 port