Menu Search
AC Drives AC Drive; Adjustable; Dynamic Motor; 380-500VAC; 15 hp and 11 kW (CV) at 3 Phase
EATON #DG1-34023FB-C21C

PowerXL AC Drive; Adjustable; Dynamic Motor; 380-500VAC; 15 hp and 11 kW (CV) at 3 Phase

SKU # 78668587876 Manufacturer Series: DG1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-500V AC
Motor Type: Dynamic Motor
3 Phase Drive Horsepower Rating: 15 (CT) / 20 (VT)
3 Phase Drive kW Rating: 11 (CT) / 15 (VT)
3 Phase Output Current Rating: 23A (CT) / 31A (VT)
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 16.50 x 6.61 x 9.63 in. (419x168x245mm)

AC Drives: Type - AC Drive; Control Type - Adjustable Frequency; Input Voltage Rating - 380-500V AC; Motor Type - Dynamic Motor; 3 Phase Drive Horsepower Rating - 15.00 (CT)/20.00 (VT); 3 Phase Drive kW Rating - 11.00 (CT)/15.00 (VT); 3 Phase Output Current Rating - 23.00A(CT)/31.00A(VT); Enclosure - NEMA 1 (IP 21); Dimensions - HxWxD: 16.50 x 6.61 x 9.63 in. (419x168x245mm); Additional Information - General Purpose Drives, Frame Size: FR2, Internal EMC Filter and DC Choke, Internal Brake Chopper, LCD (Graphical) Display, Operating Temperature: -10-50 deg C (14-122 deg F) (Constant Torque),-10-40 deg C (14-104 deg F) (Variable Torque); Manufacturer Series - PowerXL DG1

Additional Info: General Purpose Drives, Frame Size: FR2, Internal EMC Filter and DC Choke, Internal Brake Chopper, LCD (Graphical) Display, Operating Temperature: -10-50 deg C (14-122 deg F) (Constant Torque),-10-40 deg C (14-104 deg F) (Variable Torque)