Menu Search
EATON #DG1-34105FN-C21C

PowerXL AC Drive; Adjustable; Dynamic Motor; 380-500VAC; 75 hp and 55 kW (CV) at 3 Phase

SKU # 78668587888 Manufacturer Series: DG1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-500V AC
Motor Type: Dynamic Motor
3 Phase Drive Horsepower Rating: 75 (CT) / 100 (VT)
3 Phase Drive kW Rating: 55 (CT) / 75 (VT)
3 Phase Output Current Rating: 105A (CT) / 140A (VT)
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 34.98 x 11.34 x 13.41 in. (889x288x341mm)

Additional Info: General Purpose Drives, Frame Size: FR5, Internal EMC Filter and DC Choke, No Internal Brake Chopper, LCD (Graphical) Display, Operating Temperature: -10-50 deg C (14-122 deg F) (Constant Torque),-10-40 deg C (14-104 deg F) (Variable Torque)