You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #DC1-S1011NB-A20N

PowerXL AC Drive; Adjustable Frequency; 115VAC; 0.75 hp and 0.55 kW at 1 Phase

SKU # 78668585865 Manufacturer Series: DC1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 115V AC
Motor Type: Permanent Magnet
1 Phase Drive Horsepower Rating: 0.75
1 Phase Drive kW Rating: 0.55
1 Phase Output Current Rating: 11A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 9.09 x 4.21 x 5.98 in. (231x107x152mm)

Additional Info: Frame Size: 2, Output Voltage: 115 VAC, No Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)