Menu Search
EATON #DC1-S1011NB-A6SN

PowerXL AC Drive; Adjustable Frequency; 115VAC; 0.75 hp and 0.55 kW at 1 Phase

SKU # 78668585942 Manufacturer Series: DC1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 115V AC
Motor Type: Permanent Magnet
1 Phase Drive Horsepower Rating: 0.75
1 Phase Drive kW Rating: 0.55
1 Phase Output Current Rating: 11A
Enclosure: NEMA 4/4X IP66
Dimensions: HxWxD: 10.12 x 7.4 x 7.58 in. (257 x 188 x 192mm)

Additional Info: Frame Size: 2, Output Voltage: 115 VAC, No Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect