Menu Search
EATON #DC1-1D5D8NB-A6SN

PowerXL AC Drive; Adjustable Frequency; 115VAC; 1.5 hp and 1.1 kW at 1 Phase

SKU # 78668585948 Manufacturer Series: DC1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 115V AC
Motor Type: Permanent Magnet
1 Phase Drive Horsepower Rating: 1.5
1 Phase Drive kW Rating: 1.1
1 Phase Output Current Rating: 5.8A
Enclosure: NEMA 4/4X IP66
Dimensions: HxWxD: 10.12 x 7.4 x 7.58 in. (257 x 188 x 192mm)

Additional Info: Frame Size: 2, Output Voltage: 230 VAC, No Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect