Menu Search

EATON #DC1-1D4D3NN-A6SN

PowerXL AC Drive; Adjustable Frequency; 115VAC; 1 hp and 0.75 kW at 1 Phase

SKU: 78668585947
Manufacturer Series: DC1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 115V AC
Motor Type: Permanent Magnet
1 Phase Drive Horsepower Rating: 1
1 Phase Drive kW Rating: 0.75
1 Phase Output Current Rating: 4.3A
Enclosure: NEMA 4/4X IP66
Dimensions: HxWxD: 9.13 x 6.34 x 7.24 in. (232x161x184mm)
Description
AC Drives: Type - AC Drive; Control Type - Adjustable Frequency; Input Voltage Rating - 115V AC; Motor Type - Permanent Magnet; 1 Phase Drive Horsepower Rating - 1.00; 1 Phase Drive kW Rating - 0.75; 1 Phase Output Current Rating - 4.30A; Enclosure - NEMA 4/4X (IP 66); Dimensions - HxWxD: 9.13 x 6.34 x 7.24 in. (232x161x184mm); Additional Information - Frame Size: 1, Output Voltage: 230 VAC, No Internal RFI Filter, No Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect; Manufacturer Series - PowerXL DC1
Additional Info: Frame Size: 1, Output Voltage: 230 VAC, No Internal RFI Filter, No Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F), With Disconnect