The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #DG1-32048FB-C21C

PowerXL AC Drive; Adjustable Frequency; 200-240VAC; 15 hp and 11 kW at 3 Phase

SKU # 78668588609 Manufacturer Series: DG1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
3 Phase Drive Horsepower Rating: 15
3 Phase Drive kW Rating: 11
3 Phase Output Current Rating: 48A
Enclosure: IP21
Dimensions: HxWxD: 21.96 x 8.05 x 10.43 in. (558.00x204.60x265.10mm)

The DG1 General Purpose Drives are part of Eaton next generation PowerXL Series of adjustable frequency drives specifically engineered for today more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semi

Additional Info: Display: LCD, Coated Boards, Frame: FR3