Menu Search

EATON #DC1-327D0NN-A20N

PowerXL AC Drive; Adjustable Frequency; 200-240VAC; 2 hp and 1.5 kW at 3 Phase

SKU: 78668585880
Manufacturer Series: DC1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Scalar (V/Hz)
Input Voltage Rating: 200-240V AC
3 Phase Drive Horsepower Rating: 2
3 Phase Drive kW Rating: 1.5
3 Phase Output Current Rating: 7A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 7.24 x 3.19 x 4.88 in. (184.00x81.00x124.00mm)
Description
The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these com
Additional Info: User Interface: RS-485, Display: LED, Frame: FS1, Serial Interface: Modbus