Menu Search
EATON #DG1-32011FB-C21C

PowerXL AC Drive; Adjustable Frequency; 200-240VAC; 3 hp and 2.2 kW at 3 Phase

SKU # 78668588604 Manufacturer Series: DG1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
3 Phase Drive Horsepower Rating: 3
3 Phase Drive kW Rating: 2.2
3 Phase Output Current Rating: 11A
Enclosure: IP21
Dimensions: HxWxD: 12.87 x 6.02 x 7.88 in. (326.9 x 153 x 200.4mm)

The DG1 General Purpose Drives are part of Eaton next generation PowerXL Series of adjustable frequency drives specifically engineered for today more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semi

Additional Info: Display: LCD, Coated Boards, Frame: FR1