Menu Search
EATON #SVX015A1-4A1B1

AC Drive; Adjustable Frequency; 380-500VAC; 15 hp at 3 Phase

SKU # 78211601150 Manufacturer Series: SVX9000
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
3 Phase Drive Horsepower Rating: 15
3 Phase Output Current Rating: 23A (CT) / 31A (VT)
Enclosure: NEMA 1 IP21

Additional Info: Control: Alphanumeric Keypad. Frame: FR5. Braking Circuit: Dynamic Chopper