(0)

EATON #SVX030A1-4A1B1

AC Drive; Adjustable Frequency; 380-500VAC; 30 hp at 3 Phase

SKU: 78211601153
Manufacturer Series: SVX9000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
3 Phase Drive Horsepower Rating: 30
3 Phase Output Current Rating: 46A (CT)/61A (VT)
Enclosure: NEMA 1 IP21
Description
AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector, Sensorless; Input Voltage Rating - 380-500V AC; 3 Phase Drive Horsepower Rating - 30; 3 Phase Output Current Rating - 46.0 ACT/61.0 AVT; Enclosure - NEMA 1 IP21; Additional Information - Control: Alphanumeric Keypad. Frame: FR6. Braking Circuit: Dynamic Chopper; Manufacturer Series - SVX9000
Additional Info: Control: Alphanumeric Keypad. Frame: FR6. Braking Circuit: Dynamic Chopper