Menu Search
EATON #SVX030A1-4A3B1

AC Drive; Adjustable Frequency; 380-500VAC; 30 hp at 3 Phase

SKU # 78668557261 Manufacturer Series: SVX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 380-500V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 30
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 22.00 x 7.60 x 9.30 in. (558x195x237mm)

Additional Info: Frame: FR6, Control: Alphanumeric Keypad