Menu Search
EATON #SVX005A1-4A3B1

AC Drive; Adjustable Frequency; 380-500VAC; 5 hp at 3 Phase

SKU # 78668557247 Manufacturer Series: SVX9000
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
3 Phase Drive Horsepower Rating: 5
3 Phase Output Current Rating: 7.6A (CT) / 9A (VT)
Enclosure: NEMA 1 IP21

Additional Info: Control: Alphanumeric Keypad. Frame: FR4. Braking Circuit: Dynamic Chopper. EMC Level (T)