Menu Search
AC Drives AC Drive; Adjustable Frequency; 380-500VAC; 50 hp at 3 Phase
EATON #SVX050A1-4A3N1

AC Drive; Adjustable Frequency; 380-500VAC; 50 hp at 3 Phase

SKU # 78668557266 Manufacturer Series: SVX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 380-500V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 50
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 24.90 x 9.30 x 10.10 in. (652x237x257mm)

AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Sensorless, Vector (V/Hz); Input Voltage Rating - 380-500V AC, 50/60 Hz; 3 Phase Drive Horsepower Rating - 50; Enclosure - NEMA 1 (IP21); Dimensions - HxWxD: 24.90 x 9.30 x 10.10 in. (652x237x257mm); Additional Information - Frame: FR7, Control: Alphanumeric Keypad; Manufacturer Series - SVX

Additional Info: Frame: FR7, Control: Alphanumeric Keypad