Menu Search
EATON #DA1-35017NB-A20C

PowerXL AC Drive; Adjustable Frequency; 500-600VAC; 15 hp and 11 kW at 3 Phase

SKU # 78668589120 Manufacturer Series: DA1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency - High-Performance Processor, Sensorless, Vector
Input Voltage Rating: 500-600V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 15
3 Phase Drive kW Rating: 11
3 Phase Output Current Rating: 17A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 10.75 x 5.16 x 8.03 in. (273 x 131 x 204mm)

Additional Info: Frame Size: 3, Output Voltage: 575 VAC, No Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)