Menu Search
EATON #DG1-35034FB-C21C

PowerXL AC Drive; Adjustable Frequency; 525-600VAC; 30 hp and 22 kW at 3 Phase

SKU # 78668597523 Manufacturer Series: DG1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 525-600V AC
3 Phase Drive Horsepower Rating: 30
3 Phase Drive kW Rating: 22
3 Phase Output Current Rating: 34A
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 21.97 x 8.06 x 10.44 in. (558.03x204.72x265.18mm)

The DG1 general-purpose drives are part of the Eaton next-generation PowerXL series of adjustable frequency drives specifically engineered for today's more demanding commercial and industrial applications. With an industry-leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.

Additional Info: Display: LCD, Coated Boards, Frame: FR3