Menu Search
EATON #SVX020A1-5A4N1

AC Drive; Adjustable Frequency; 525-690VAC; 20 hp at 3 Phase

SKU # 78211614438 Manufacturer Series: SVX9000
View more versions of this product
3 Phase Output Current Rating: 22A (CT) / 27A (VT)
3 Phase Drive Horsepower Rating: 20
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 525-690V AC
Enclosure: NEMA 1 IP21

Additional Info: Control: Alphanumeric Keypad. Frame: FR6.