Menu Search
EATON #MMX35AA6D1N0-0

M-Max AC Drive; Adjustable Frequency; 575VAC; 5 hp at 3 Phase

SKU # 78668539811 Manufacturer Series: M-Max Series
RoHS Compliant
View more versions of this product
3 Phase Output Current Rating: 6.1A
3 Phase Drive Horsepower Rating: 5
Control Type: Adjustable Frequency - Vector, Sensorless
Dimensions: 3.9 x 9.9 x 4.4"
Type: AC Drive
Input Voltage Rating: 575V AC
Enclosure: NEMA 0 IP20

Eaton's m-max series sensorless vector adjustable frequency aC drives are the next generation of drives specifically engineered for today's machinery applications. These microprocessor-based drives have standard features that can be programmed to tailor the drive's performance to suit a wide variety of application requirements. The m-max product line uses a 32-bit microprocessor and insulated gate bipolar transistors (IGBTs) that provide quiet motor operation, high motor efficiency, and smooth lowspeed performance. The size and simplicity of the M-Max make it ideal for hassle-free installation. Models rated at 575 volts, three-phase, 50/60 Hz are available in sizes ranging from 0.75kW to 3kW. Models rated at 400 volts, three-phase, 50/60 Hz are available in sizes ranging from 0.25kW to 18.5kW. Models rated at 220 volts, single- or three-phase, 50/60 Hz are available in sizes ranging from 0.25kW to 2.2kW. Models rated at 110 volts, single-phase, 50/60 Hz are available in the 0.25kW to 1.1kW size range.

Additional Info: Frame: FS3, Includes: RS-485 port