Menu Search
EATON #DG1-35144FN-C21C

Cutler-Hammer General Purpose AC Drive, 600 VAC 50/60Hz Input, Dynamic

SKU # 78667603067 Manufacturer Series: PowerXL DG1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 600 VAC 50/60Hz
Motor Type: Dynamic
3 Phase Drive Horsepower Rating: 150
3 Phase Drive kW Rating: 110 kw
3 Phase Output Current Rating: 144 A
Enclosure: NEMA 1, IP21
Dimensions: LxWxH: 45 x 24 x 21 in.

The DG1 general purpose drives are part of Eaton's next generation PowerXL series of adjustable frequency drives specifically engineered for today's more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to meet the customer's needs. The control module was designed to include today's standard communication protocols and I/O while still having the modularity to add additional option cards. Eaton's patented Active Energy Control is also a standard feature on DG1 drives, offering customers increased efficiency, safety and reliability. These drives continue the tradition of robust performance and raise the bar on features and functionality, ensuring the best solution at the right price.