You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #TC2228S

Switch, Motor Starting; 480V; 20A; DPDT

SKU # 78316414586
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operation: DPDT
Switch Type: Motor Starting
Amps: 20A
Voltage: 480V
Enclosure: Open
HP/​240V: 2 HP
HP/​480V: 2 HP