Menu Search

LEGRAND - PASS & SEYMOUR #7833

Motor Starting Switch 3PST 30A 600V

SKU: 78500707833
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Switch Type: Motor Starting
Amps: 30A
Voltage: 600V
Operation: 3PST
Enclosure: NEMA 3R
HP/120V: 3
HP/240V: 7.5 HP
HP/480V: 10 HP
HP/600V: 20 HP
Description
AC Motor Starting Switches: Switch Type - Motor Starting; Amps - 30A; Voltage - 600V; Operation - 3PST; Enclosure - NEMA 3R; HP/120V - 3 HP; HP/240V - 7.5 HP; HP/480V - 10 HP; HP/600V - 20 HP