Menu Search
LEGRAND - PASS & SEYMOUR #7802

Switch, Motor Starting; 3 HP/240V; DPST; Open Enclosure

SKU # 78500784221
Switch Type: Motor Starting
Amps: 30A
Voltage: 600V
Operation: DPST
Enclosure: Open
HP/​120V: 2
HP/​240V: 3 HP
HP/​480V: 7.5 HP
HP/​600V: 10 HP