Menu Search
LEGRAND - PASS & SEYMOUR #7862R

Switch, Motor Starting; 5 HP/240V; DPST; NEMA 3R Enclosure

SKU # 78500707861
Switch Type: Motor Starting
Amps: 60A
Voltage: 600V
Operation: DPST
Enclosure: NEMA 3R
HP/​120V: 3
HP/​240V: 5 HP
HP/​480V: 15 HP
HP/​600V: 15 HP