Menu Search
LEGRAND - PASS & SEYMOUR #2629-W

Switch, Decorator Rocker Pilot Light; 20A; 1-Pole; White

SKU # 78500753995
Color: White
Switch Type: Decorator Rocker Pilot Light
Amps: 20A
Voltage: 120V
Operation: 1-Pole
Grade: Specification
Wiring: Back & Side