Menu Search
LEGRAND - PASS & SEYMOUR #PS15AC1-RPL

Switch, Toggle Pilot Light; 15A; 1-Pole; Red

SKU # 78500719580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Switch Type: Toggle Pilot Light
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Grade: Specification
Wiring: Back & Side