Menu Search
LEGRAND - PASS & SEYMOUR #PS20AC2-RPL

Switch, Toggle Pilot Light; 20A; 2-Pole; Red

SKU # 78500719586
Color: Red
Switch Type: Toggle Pilot Light
Amps: 20A
Voltage: 120-277V
Operation: 2-Pole
Grade: Specification
Wiring: Back & Side